Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Pedestrian Pultruded Grating, Span 4 ft.

  • Zoro #: G0622307
  • Mfr #: 872940
Safe-T-Span Pedestrian Pultruded Grating, Span 4 ft. 872940
Safe-T-Span Pedestrian Pultruded Grating, Span 4 ft. 872940
$211.99
  • Promotion Restriction: Not eligible for promotion
  • Span (Length) - Grating: 48 in
  • Bearing Bar Spacing Center-to-Center: 2 in
See full product details
This item ships free.

Safe-T-Span #872940 Specifications

  • Zoro #: G0622307
  • Mfr #: 872940
Promotion Restriction: Not eligible for promotion Span (Length) - Grating: 48 in
Bearing Bar Spacing Center-to-Center: 2 in Span: 4 ft.
Item: Pedestrian Pultruded Grating Resin Type: ISOFR
Bearing Bar Width: 1.5 in Grating Key: T2510
Mesh Pattern: None Max. Temp.: 150 Degrees F
Width: 2 ft Depth: 1 in
Mesh Size: None Surface: Grit-Top
Bearing Bar Height: 1 in Color: Dark Gray
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Pedestrian Pultruded Grating, ISOFR, Span (Length) - Grating 48 in, 2 ft Width, T2510, Surface Grit-Top, Dark Gray, Bearing Bar Height 1 in, Bearing Bar Spacing Center-to-Center 2 in, Bearing Bar Width 1.5 in, 1 in Depth, None Mesh Pattern, Mesh Size None, Max. Temp. 150 Degrees F

Technical Guides

Reviews of Safe-T-Span #872940