Pedestrian Pultruded Grating, Span 4 ft.

SAFE-T-SPAN| Zoro #: G2105424| Mfr #: 873210

$364.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Bearing Bar Width: 1.50"
Depth: 1-1/2"
Color: Dark Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2105424 Mfr #: 873210
Bearing Bar Width: 1.50"Depth: 1-1/2"
Color: Dark GrayBearing Bar Height: 1-1/2"
Mesh Size: NoneResin Type: ISOFR
Width: 4 ft.Item: Pedestrian Pultruded Grating
Max. Temp.: 150 Degrees FBearing Bar Spacing Center-to-Center: 2"
Surface: Grit-TopSpan: 4 ft.
Mesh Pattern: NoneGrating Key: T2515
Country of Origin (subject to change): Multiple

Description

Pedestrian Pultruded Grating, ISOFR, Span 4 ft., 4 ft. Width, T2515, Surface Grit-Top, Dark Gray, Bearing Bar Height 1-1/2 In., Bearing Bar Spacing Center-to-Center 2 In., Bearing Bar Width 1.50 In., 1-1/2 In. Depth, None Mesh Pattern, Mesh Size None, Max. Temp. 150 Degrees F

Reviews