BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pedestrian Pultruded Grating, Span 5 ft., Min. Qty 4

SAFE-T-SPAN| Zoro #: G1873812| Mfr #: 873140

$205.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grating Key: T2515Depth: 1-1/2"Resin Type: ISOFR
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1873812 Mfr #: 873140
Grating Key: T2515Depth: 1-1/2"
Resin Type: ISOFRSpan: 5 ft.
Mesh Size: NoneMax. Temp.: 150 Degrees F
Bearing Bar Height: 1-1/2"Surface: Grit-Top
Bearing Bar Spacing Center-to-Center: 2"Bearing Bar Width: 1.50"
Color: Dark GrayWidth: 2 ft.
Mesh Pattern: NoneItem: Pedestrian Pultruded Grating
Country of Origin (subject to change): Multiple

Description

Pedestrian Pultruded Grating, ISOFR, Span 5 ft., 2 ft. Width, T2515, Surface Grit-Top, Dark Gray, Bearing Bar Height 1-1/2 In., Bearing Bar Spacing Center-to-Center 2 In., Bearing Bar Width 1.50 In., 1-1/2 In. Depth, None Mesh Pattern, Mesh Size None, Max. Temp. 150 Degrees F

Reviews