KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pedestrian Pultruded Grating, Span 5 ft., Min. Qty 2

SAFE-T-SPAN| Zoro #: G0381385| Mfr #: 873220

$307.43 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.
Grating Key: T2515
Mesh Size: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0381385 Mfr #: 873220
Width: 3 ft.Grating Key: T2515
Mesh Size: NoneBearing Bar Width: 1.50"
Bearing Bar Height: 1-1/2"Bearing Bar Spacing Center-to-Center: 2"
Surface: Grit-TopDepth: 1-1/2"
Color: Dark GrayItem: Pedestrian Pultruded Grating
Span: 5 ft.Max. Temp.: 150 Degrees F
Mesh Pattern: NoneResin Type: ISOFR
Country of Origin (subject to change): Multiple

Description

Pedestrian Pultruded Grating, ISOFR, Span 5 ft., 3 ft. Width, T2515, Surface Grit-Top, Dark Gray, Bearing Bar Height 1-1/2 In., Bearing Bar Spacing Center-to-Center 2 In., Bearing Bar Width 1.50 In., 1-1/2 In. Depth, None Mesh Pattern, Mesh Size None, Max. Temp. 150 Degrees F

Reviews