PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Pedestrian Pultruded Grating, Span 6 ft.

SAFE-T-SPAN| Zoro #: G1652217| Mfr #: 872990

$469.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Mesh Size: NoneGrating Key: T2510Mesh Pattern: None
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1652217 Mfr #: 872990
Mesh Size: NoneGrating Key: T2510
Mesh Pattern: NoneBearing Bar Height: 1"
Bearing Bar Width: 1.50"Item: Pedestrian Pultruded Grating
Resin Type: ISOFRBearing Bar Spacing Center-to-Center: 2"
Depth: 1"Span: 6 ft.
Max. Temp.: 150 Degrees FSurface: Grit-Top
Color: Dark GrayWidth: 4 ft.
Country of Origin (subject to change): Multiple

Description

Pedestrian Pultruded Grating, ISOFR, Span 6 ft., 4 ft. Width, T2510, Surface Grit-Top, Dark Gray, Bearing Bar Height 1 In., Bearing Bar Spacing Center-to-Center 2 In., Bearing Bar Width 1.50 In., 1 In. Depth, None Mesh Pattern, Mesh Size None, Max. Temp. 150 Degrees F

Reviews