SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pedestrian Pultruded Grating, Span 6 ft., Min. Qty 2

SAFE-T-SPAN| Zoro #: G1649392| Mfr #: 873070

$326.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.Resin Type: ISOFRBearing Bar Spacing Center-to-Center: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1649392 Mfr #: 873070
Width: 3 ft.Resin Type: ISOFR
Bearing Bar Spacing Center-to-Center: 2"Mesh Size: None
Max. Temp.: 150 Degrees FColor: Dark Gray
Bearing Bar Width: 1.50"Bearing Bar Height: 1"
Item: Pedestrian Pultruded GratingSpan: 6 ft.
Mesh Pattern: NoneSurface: Grit-Top
Depth: 1"Grating Key: T2510
Country of Origin (subject to change): Multiple

Description

Pedestrian Pultruded Grating, ISOFR, Span 6 ft., 3 ft. Width, T2510, Surface Grit-Top, Dark Gray, Bearing Bar Height 1 In., Bearing Bar Spacing Center-to-Center 2 In., Bearing Bar Width 1.50 In., 1 In. Depth, None Mesh Pattern, Mesh Size None, Max. Temp. 150 Degrees F

Reviews