Pedestrian Pultruded Grating, Span 6 ft.

SAFE-T-SPAN| Zoro #: G0504104| Mfr #: 873230

$406.46 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3 ft.
Mesh Size: None
Bearing Bar Width: 1.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0504104 Mfr #: 873230
Width: 3 ft.Mesh Size: None
Bearing Bar Width: 1.50"Color: Dark Gray
Mesh Pattern: NoneMax. Temp.: 150 Degrees F
Item: Pedestrian Pultruded GratingGrating Key: T2515
Depth: 1-1/2"Bearing Bar Spacing Center-to-Center: 2"
Surface: Grit-TopResin Type: ISOFR
Bearing Bar Height: 1-1/2"Span: 6 ft.
Country of Origin (subject to change): Multiple

Description

Pedestrian Pultruded Grating, ISOFR, Span 6 ft., 3 ft. Width, T2515, Surface Grit-Top, Dark Gray, Bearing Bar Height 1-1/2 In., Bearing Bar Spacing Center-to-Center 2 In., Bearing Bar Width 1.50 In., 1-1/2 In. Depth, None Mesh Pattern, Mesh Size None, Max. Temp. 150 Degrees F

Reviews