DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pedestrian Pultruded Grating, Span 6 ft.

SAFE-T-SPAN| Zoro #: G0662286| Mfr #: 873250

$245.85 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grating Key: T2515
Depth: 1-1/2"
Resin Type: ISOFR
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0662286 Mfr #: 873250
Grating Key: T2515Depth: 1-1/2"
Resin Type: ISOFRSpan: 6 ft.
Mesh Size: NoneMax. Temp.: 150 Degrees F
Bearing Bar Height: 1-1/2"Surface: Grit-Top
Bearing Bar Spacing Center-to-Center: 2"Bearing Bar Width: 1.50"
Color: Dark GrayWidth: 2 ft.
Mesh Pattern: NoneItem: Pedestrian Pultruded Grating
Country of Origin (subject to change): Multiple

Description

Pedestrian Pultruded Grating, ISOFR, Span 6 ft., 2 ft. Width, T2515, Surface Grit-Top, Dark Gray, Bearing Bar Height 1-1/2 In., Bearing Bar Spacing Center-to-Center 2 In., Bearing Bar Width 1.50 In., 1-1/2 In. Depth, None Mesh Pattern, Mesh Size None, Max. Temp. 150 Degrees F

Reviews