Safeguard

1,200 mL Cartridge, 4 PK

Safeguard 1,200 mL Cartridge,  4 PK PGC 47434
Hover or click to zoom Tap to zoom
  • Fragrance: Unscented
  • Size: 1,200 mL
  • Application: Hand
  • Packaging Type: Cartridge
  • Soap/Lotion Type: Foam
  • For Use With: Safeguard Manual Soap Dispenser 47436; Safeguard Touch-Free Soap Dispenser 47439
  • Color: Clear
  • Package Quantity: 1
See full product details
$76.18
pkg. of 4 ($19.05/ea)

Subtotal: $76.18

Safeguard #PGC 47434 Specifications

  • Fragrance: Unscented
  • Size: 1,200 mL
  • Application: Hand
  • Packaging Type: Cartridge
  • Soap/Lotion Type: Foam
  • For Use With: Safeguard Manual Soap Dispenser 47436; Safeguard Touch-Free Soap Dispenser 47439
  • Color: Clear
  • Package Quantity: 1
  • Country of Origin (subject to change): United States

Description

Safeguard? Antibacterial Foam Hand Soap, E-2 Formula, 1200 ml Refill, 4/Carton, Package Quantity: 1

Reviews of Safeguard #PGC 47434

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.