Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ADA Ramp, 2-3/4" H, 29-3/4" L, 48" W, Blk

  • Zoro #: G0202925
  • Mfr #: SRR2275
$656.00
  • Width: 48"
  • Length: 29-3/4"
  • For Use With: Exterior, Interior, Residential and Commercial Applications
See full product details
This item ships free.

Saferesidential Ramps #SRR2275 Specifications

  • Zoro #: G0202925
  • Mfr #: SRR2275
Width: 48" Length: 29-3/4"
For Use With: Exterior, Interior, Residential and Commercial Applications Material: 100% Recycled Rubber
Standards: Industry ADA Compliant Overall Width: 29-3/4"
Finish: matte Surface Type: Flush
Height: 2-3/4" Item: ADA Compliant Ramp
Color: Black Overall Height: 2-3/4"
Overall Length: 48" Shop By: New Low Price
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Use this ada compliant ramp from SafeResidential Ramps for maximum weather sealing to help keep your home or business insulated during colder temperatures. It is made of rubber material. This ada compliant ramp comes in a black color with a matte finish. The dimensions are 2-3/4\ tall by 48\" wide by 29-3/4\" long."

Reviews of Saferesidential Ramps #SRR2275