Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ADA Ramp, 2" H, 23-1/2" L, 48" W, Black

  • Zoro #: G0202959
  • Mfr #: SRR2200
Saferesidential Ramps ADA Ramp, 2" H, 23-1/2" L, 48" W, Black SRR2200
Saferesidential Ramps ADA Ramp, 2" H, 23-1/2" L, 48" W, Black SRR2200
$368.27
  • Overall Length: 48"
  • Color: Black
  • Length: 23 1/2 in
See full product details
This item ships free.

Saferesidential Ramps #SRR2200 Specifications

  • Zoro #: G0202959
  • Mfr #: SRR2200
Overall Length: 48" Color: Black
Length: 23 1/2 in Standards: Industry ADA Compliant
For Use With: Exterior, Interior, Residential and Commercial Applications Item: ADA Compliant Ramp
Surface Type: Flush Height: 2 in
Width: 48 in Overall Width: 23-1/2"
Finish: matte Overall Height: 2"
Material: 100% Recycled Rubber Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

ADA Compliant Ramp, Matte Finish, Black, Material Rubber, Width 48 in, Length 23 1/2 in, Height 2 in, Surface Type Flush, Standards Industry ADA Compliant

Reviews of Saferesidential Ramps #SRR2200