Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

ADA Ramp, 3" H, 34-3/4" L, 48" W, Black

  • Zoro #: G0202916
  • Mfr #: SRR2300
$720.10
  • Height: 3"
  • Finish: matte
  • Overall Height: 3"
See full product details
This item ships free.

Saferesidential Ramps #SRR2300 Specifications

  • Zoro #: G0202916
  • Mfr #: SRR2300
Height: 3" Finish: matte
Overall Height: 3" Material: 100% Recycled Rubber
For Use With: Exterior, Interior, Residential and Commercial Applications Overall Length: 48"
Length: 34-3/4" Standards: Industry ADA Compliant
Item: ADA Compliant Ramp Surface Type: Flush
Width: 48" Overall Width: 34-3/4"
Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Close up gaps in your threshold or door sweep with this ada compliant ramp from SafeResidential Ramps and prevent water, air, dust, or insects from getting inside. This ada compliant ramp comes in a black color with a matte finish. It is made of rubber material. The dimensions are 3\ tall by 48\" wide by 34-3/4\" long."

Reviews of Saferesidential Ramps #SRR2300