Shop Alternate Products
This Product is Discontinued
Falcon Safety
Personal Safety Horn, 112dB @ 10 ft. (Discontinued)
Mfr # 911
Zoro # G1559442
This Product is Discontinued
Key Features
- Horn Material Plastic
- Length 2 2/3 in
- Net Weight 1-1/2 oz
- Operating Temp. -20 to 120 Degrees F
- Coverage Up to 1/2 mile