Personal Sfty Horn Refill, -20to120 F, PK2

SAFETY SOUND| Zoro #: G1513206| Mfr #: 9112R

$14.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1513206 Mfr #: 9112R
Operating Temp.: -20 to 120 Degrees FCoverage: Up to 1/2 Mile
Propellant: Tetrafluoroethane GasSound Level: 112dB @ 10 ft.
Length: 2-3/8"Item: Personal Safety Horn Refill
Net Weight: 3 oz.Country of Origin (subject to change): United States

Product Description

Personal Safety Horn Refill, Tetrafluoroethane Gas, Decibels 112 @ 10 Ft. dB, Frequency Range 70 to 700 Hz, Operating Temp -20 to 120 F, Red Color, Up to 1/2 Mile Coverage, For Use With G1559442, Package Quantity 2

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.