HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Audible and Strobe Guard, Steel Wire, Surf

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G2137475| Mfr #: STI-9614

$25.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 7-7/8"
Includes: Mounting hardware
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2137475 Mfr #: STI-9614
Width: 7-7/8"Includes: Mounting hardware
Color: WhiteMounting: Surface
Operating Temp.: -40 to 250 Degrees FDiameter: 7-7/8"
Back: OpenItem: Audible and Strobe Guard
For Use With: Beacons, SoundersDepth: 6"
Height: 7-7/8"Indoor/Outdoor: Indoor, Outdoor
Material: Heavy GA Coated Steel WireCountry of Origin (subject to change): China

Description

Audible and Strobe Guard, Open Back, Indoor, Outdoor, Color White, Material Heavy GA Coated Steel Wire, Mounting Surface, Width 7-7/8 In., Depth 6 In., Height 7-7/8 In., Diameter 7-7/8 In., For Use With Beacons, Sounders, Operating Temp. -40 to 250 Degrees F, Includes Mounting Hardware

Reviews