SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Audible and Strobe Guard, Surface, 5-3/4D

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G1958187| Mfr #: STI-1221D

$45.41 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: ClearMaterial: polycarbonateBack: Open w/Conduit Knockout
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1958187 Mfr #: STI-1221D
Color: ClearMaterial: polycarbonate
Back: Open w/Conduit KnockoutMounting: Surface
For Use With: Fire StrobesHeight: 8-1/2"
Includes: Mounting hardwareItem: Audible and Strobe Guard
Operating Temp.: -40 to 250 Degrees FIndoor/Outdoor: Indoor
Standards: UL, cULWidth: 6-1/2"
Depth: 5-3/4"Country of Origin (subject to change): United States

Description

Audible and Strobe Guard, Open w/Conduit Knockout Back, Indoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 6-1/2 In., Depth 5-3/4 In., Height 8-1/2 In., For Use With Fire Strobes, Operating Temp. -40 to 250 Degrees F, Standards UL, cUL, Includes Mounting Hardware

Reviews