PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Break Glass Cover, Polycarbonate/Glass

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G1443775| Mfr #: STI-4130

$73.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: RedMaterial: Polycarbonate/GlassBack: Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1443775 Mfr #: STI-4130
Color: RedMaterial: Polycarbonate/Glass
Back: OpenMounting: Surface
For Use With: Pull StationsHeight: 9"
Includes: Spacer, Mounting HardwareItem: Fire Alarm Break Glass Cover
Operating Temp.: -40 to 250 Degrees FIndoor/Outdoor: Indoor
Width: 6-1/2"Depth: 3-1/2"
Country of Origin (subject to change): United States

Description

Fire Alarm Break Glass Cover, Open Back, Indoor, Color Red, Material Polycarbonate/Glass, Mounting Surface, Width 6-1/2 In., Depth 3-1/2 In., Height 9 In., For Use With Pull Stations, Operating Temp. -40 to 250 Degrees F, Includes Spacer, Mounting Hardware

Reviews