KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Clock and Bell Guard, Steel Wire, Surface

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G0487417| Mfr #: STI-9631-R

$33.08 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 10-1/2"
Includes: Mounting hardware
Color: Red
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0487417 Mfr #: STI-9631-R
Width: 10-1/2"Includes: Mounting hardware
Color: RedMounting: Surface
Operating Temp.: -40 to 250 Degrees FDiameter: 10-1/2"
Back: OpenItem: Clock and Bell Guard
For Use With: Clocks, BellsDepth: 6"
Height: 10-1/2"Indoor/Outdoor: Indoor, Outdoor
Material: 9 ga. Coated Steel WireCountry of Origin (subject to change): China

Description

Clock and Bell Guard, Open Back, Indoor, Outdoor, Color Red, Material 9 ga. Coated Steel Wire, Mounting Surface, Width 10-1/2 In., Depth 6 In., Height 10-1/2 In., Diameter 10-1/2 In., For Use With Clocks, Bells, Operating Temp. -40 to 250 Degrees F, Includes Mounting Hardware

Reviews