Doorbell Button Transmitter, L 3 5/16 In

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G2380883| Mfr #: STI-33010

$21.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2380883 Mfr #: STI-33010
Includes: Lithium Battery, TransmitterItem: Doorbell Button Transmitter
Item: Doorbell Button TransmitterIncludes: Lithium Battery, Transmitter
Country of Origin (subject to change): China

Product Description

Doorbell Button Transmitter, Doorbell Button, ABS Plastic, Length 3 5/16 In, Width 1 1/8 In, Height 7/8 In, Audible Tone, Decibels 85 dB, Frequency Range 315 Hz, 120 VAC, Door Mounting, ABS Housing Material, White Color, UL Listed Standards, Includes Battery, Transmitter, For Use With G1497404, G3224182, G2854345

Restrictions and Compliance

*3: Hazardous material
Save 15%. Sign up for Z-mail.