Emergency Exit Button, Key-To-Activate


$49.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G0468142 Mfr #: SS-2103EX
Height: 4-7/8"Material: Polycarbonate
Width: 3-1/4"Operating Temp.: 15 to 120 Degrees F
Item: Emergency Exit Push ButtonType: Key-To-Activate
Depth: 3-7/8"Color: Green
Standards: UL, cULIncludes: -
Country of Origin (subject to change): United States

Product Description

Emergency Exit Push Button, Key-To-Activate, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 3 7/8 In, Wall Mounting, Operating Temp 15 to 120 F, Green Color, UL, cUL Standards, For Use With Emergency Systems

Product Reviews

Save 15% when you sign up for Z-mail.