Emergency Exit Push Button, Green

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G0697812| Mfr #: SS-2105EX

$40.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0697812 Mfr #: SS-2105EX
Height: 4-7/8"Material: Polycarbonate
Width: 3-1/4"Operating Temp.: 15 to 120 Degrees F
Item: Emergency Exit Push ButtonType: Momentary Mushroom
Depth: 2-7/8"Color: Green
Standards: UL, cUL, ADAIncludes: -
Country of Origin (subject to change): United States

Product Description

Emergency Exit Push Button, Momentary Mushroom, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 2 7/8 In, Wall Mounting, Operating Temp 15 to 120 F, Green Color, UL, cUL, ADA Standards, For Use With Emergency Systems

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.