Shop Alternate Products
This Product is Discontinued
Safety Technology International
Emergency Exit Push Button, Key-To-Reset (Discontinued)
Mfr # SS-2402EX
Zoro # G1578647
This Product is Discontinued
Key Features
- Type Key-To-Reset
- Height 4 7/8 in
- Operating Temp. 15 to 120 Degrees F
- Width 3 1/4 in
- Standards UL, cUL, ADA