Emergency Exit Push Button Station, Blue

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G1676342| Mfr #: SS-2408EX

$133.50 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1676342 Mfr #: SS-2408EX
Height: 4-7/8"Material: Polycarbonate
Width: 3-1/4"Operating Temp.: 15 to 120 Degrees F
Item: Emergency Exit Push Button StationType: Pneumatic Adjustable Timer
Depth: 1.6"Color: Blue
Standards: UL, cUL, ADAInput Voltage: 240VAC
Country of Origin (subject to change): United States

Product Description

Emergency Exit Push Button Station, Type Pneumatic Adjustable Timer, Material Polycarbonate, Depth 1.6 In., Height 4-7/8 In., Width 3-1/4 In., Color Blue, Input Voltage 240VAC, Operating Temp. 15 to 120 Degrees F, Standards UL, cUL, ADA

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.