Emergency Exit Push Button, Turn-To-Reset

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G0942313| Mfr #: SS-2409EX

$45.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0942313 Mfr #: SS-2409EX
Height: 4-7/8"Standards: UL, cUL, ADA
Width: 3-1/4"Depth: 2-7/8"
Material: PolycarbonateOperating Temp.: 15 to 120 Degrees F
Item: Emergency Exit Push ButtonType: Turn-To-Reset
Depth: 2-7/8"Color: Blue
Standards: UL, cUL, ADACountry of Origin (subject to change): United States

Product Description

Emergency Exit Push Button, Turn-To-Reset, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 2 7/8 In, Wall Mounting, Operating Temp 15 to 120 F, Blue Color, UL, cUL, ADA Standards, For Use With Emergency Systems

Product Reviews

Save 15%. Sign up for Z-mail.