Emergency Power Off Button, Key-To-Reset

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G2058305| Mfr #: SS-2302PO

$42.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2058305 Mfr #: SS-2302PO
Height: 4-7/8"Material: Polycarbonate
Width: 3-1/4"Operating Temp.: 15 to 120 Degrees F
Item: Emergency Power Off Push ButtonType: Key-To-Reset
Depth: 2-7/8"Color: White
Standards: UL, cUL, ADAIncludes: -
Country of Origin (subject to change): United States

Product Description

Emergency Power Off Push Button, Key-To-Reset, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 2 7/8 In, Wall Mounting, Operating Temp 15 to 120 F, White Color, UL, cUL, ADA Standards, For Use With Emergency Systems

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.