Emergency Power Off Button, Timer


$282.00 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1042675 Mfr #: SS-2208PO
Height: 4-7/8"Material: Polycarbonate
Width: 3-1/4"Operating Temp.: 15 to 120 Degrees F
Item: Emergency Power Off Push ButtonType: Pneumatic Adjustable Timer
Depth: 3"Color: Yellow
Standards: UL, cUL, ADAIncludes: -
Country of Origin (subject to change): United States

Product Description

Emergency Power Off Push Button, Pneumatic Adjustable Timer, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 3 In, Wall Mounting, Operating Temp 15 to 120 F, Yellow Color, UL, cUL, ADA Standards, For Use With Emergency Systems

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.