Emergency Power Off Button, Turn-To-Reset

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G1877093| Mfr #: SS-2309PO

$45.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1877093 Mfr #: SS-2309PO
Includes: -Height: 4-7/8"
Material: PolycarbonateWidth: 3-1/4"
Operating Temp.: 15 to 120 Degrees FItem: Emergency Power Off Push Button
Type: Turn-To-ResetDepth: 2-7/8"
Color: WhiteStandards: UL, cUL, ADA
Country of Origin (subject to change): United States

Product Description

Emergency Power Off Push Button, Turn-To-Reset, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 2 7/8 In, Wall Mounting, Operating Temp 15 to 120 F, White Color, UL, cUL, ADA Standards, For Use With Emergency Systems

Product Reviews

Save 15%. Sign up for Z-mail.