20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Emergency Push Button, Red, ADA

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G1488751| Mfr #: SS-2002E

$42.77 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1488751 Mfr #: SS-2002E
Height: 4-7/8"Material: Polycarbonate
Width: 3-1/4"Operating Temp.: 15 to 120 Degrees F
Item: Emergency Push ButtonType: Key-To-Reset
Depth: 2-7/8"Color: Red
Standards: UL, cUL, ADAIncludes: -
Country of Origin (subject to change): United States

Product Description

Emergency Push Button, Key-To-Reset, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 2 7/8 In, Wall Mounting, Operating Temp 15 to 120 F, Red Color, UL, cUL, ADA Standards, For Use With Emergency Systems

Product Reviews

Save 15%. Sign up for Z-mail.