SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Enclose Protective Cover, Surface, 4inD

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G2458784| Mfr #: STI-13200NC

$53.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: ClearRating: IP56Material: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2458784 Mfr #: STI-13200NC
Color: ClearRating: IP56
Material: polycarbonateMounting: Surface
For Use With: Fire Alarm Pull Stations, Keypads, Intercom, Buttons, Light Switches, PlugsHeight: 8-5/32"
Includes: Mounting hardwareItem: Enclose Protective Cover
Operating Temp.: -40 to 250 Degrees FIndoor/Outdoor: Indoor, Outdoor
Standards: UL, cULWidth: 5-7/16"
Depth: 4"Country of Origin (subject to change): United States

Description

Enclose Protective Cover, Indoor, Outdoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 5-7/16 In., Depth 4 In., Height 8-5/32 In., For Use With Fire Alarm Pull Stations, Keypads, Intercom, Buttons, Light Switches, Plugs, Operating Temp. -40 to 250 Degrees F, Rating IP56, Standards UL, cUL, Includes Mounting Hardware

Reviews