Enclosure w/Lock, Polycarbonate, Surface

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G2097191| Mfr #: STI-7550

$336.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2097191 Mfr #: STI-7550
Operating Temp.: -40 to 250 Degrees FIncludes: Key Lock, Gasket, Mounting Hardware
Standards: ULRating: NEMA 4X
Indoor/Outdoor: Indoor, OutdoorItem: Enclosure w/Lock
Height: 25"Material: Polycarbonate
Color: ClearMounting: Surface
Back: EnclosedDepth: 8-1/2"
Width: 25"Country of Origin (subject to change): China

Product Description

Enclosure w/Lock, Enclosed Back, Indoor, Outdoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 25 In., Depth 8-1/2 In., Height 25 In., For Use With Controls, Keypads, Operating Temp. -40 to 250 Degrees F, Rating NEMA 4X, Standards UL, Includes Key Lock, Gasket, Mounting Hardware

Product Reviews

Save 15%. Sign up for Z-mail.