PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Fire Alarm Protective Cover, Wall, 5-3/16D

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G2191612| Mfr #: STI-1130

$84.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 9VDCColor: ClearMaterial: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2191612 Mfr #: STI-1130
Voltage: 9VDCColor: Clear
Material: polycarbonateMounting: Wall
For Use With: Fire Pull StationHeight: 8-7/8"
Includes: Mounting hardwareStandards: UL, cUL
Item: Fire Alarm Protective CoverOperating Temp.: -40 to 120 Degrees F
Width: 6-13/16"Features: 95/105dB Piezo Horn
Depth: 5-3/16"Country of Origin (subject to change): United States

Description

Fire Alarm Protective Cover, Color Clear, Material Polycarbonate, Mounting Wall, Width 6-13/16 In., Depth 5-3/16 In., Height 8-7/8 In., For Use With Fire Pull Station, Operating Temp. -40 to 120 Degrees F, Standards UL, cUL, Voltage 9VDC, Features 95/105dB Piezo Horn, Includes Mounting Hardware

Reviews