JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Fire Push Button, Red, ADA

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G1592333| Mfr #: SS-2002F

$23.01 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1592333 Mfr #: SS-2002F
Standards: UL, cUL, ADAColor: Red
Operating Temp.: 15 to 120 Degrees FMaterial: Polycarbonate
Height: 4-7/8"Width: 3-1/4"
Depth: 2-7/8"Type: Key-To-Reset
Item: Fire Push ButtonType: Key-To-Reset
Depth: 2-7/8"Color: Red
Standards: UL, cUL, ADACountry of Origin (subject to change): United States

Product Description

Fire Push Button, Key-To-Reset, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 2 7/8 In, Wall Mounting, Operating Temp 15 to 120 F, Red Color, UL, cUL, ADA Standards, For Use With Emergency Systems

Product Reviews

Save 15%. Sign up for Z-mail.