Fuel Pump Shutdown Button, Key-To-Reset


$45.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1622092 Mfr #: SS-2202PS
Height: 4-7/8"Material: Polycarbonate
Width: 3-1/4"Operating Temp.: 15 to 120 Degrees F
Item: Fuel Pump Shutdown Push ButtonType: Key-To-Reset
Depth: 2-7/8"Color: Yellow
Standards: UL, cUL, ADAIncludes: -
Country of Origin (subject to change): United States

Product Description

Fuel Pump Shutdown Push Button, Key-To-Reset, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 2 7/8 In, Wall Mounting, Operating Temp 15 to 120 F, Yellow Color, UL, cUL, ADA Standards, For Use With Emergency Systems

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.