Fuel Pump Shutdown Button, Key, Yellow


$58.80 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G2179563 Mfr #: SS-2203PS
Height: 4-7/8"Material: Polycarbonate
Width: 3-1/4"Operating Temp.: 15 to 120 Degrees F
Item: Fuel Pump Shutdown Push ButtonType: Key-To-Activate
Depth: 3-7/8"Color: Yellow
Standards: UL, cULIncludes: -
Country of Origin (subject to change): United States

Product Description

Fuel Pump Shutdown Push Button, Key-To-Activate, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 3 7/8 In, Wall Mounting, Operating Temp 15 to 120 F, Yellow Color, UL, cUL Standards, For Use With Emergency Systems

Product Reviews

Zoro Best Sellers

Save 15% when you sign up for Z-mail.