20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Fuel Pump Shutdown Button, Turn-To-Reset

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G1567422| Mfr #: SS-2009PS

$55.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1567422 Mfr #: SS-2009PS
Includes: -Height: 4-7/8"
Material: PolycarbonateWidth: 3-1/4"
Operating Temp.: 15 to 120 Degrees FItem: Fuel Pump Shutdown Push Button
Type: Turn-To-ResetDepth: 2-7/8"
Color: RedStandards: UL, cUL, ADA
Country of Origin (subject to change): United States

Product Description

Fuel Pump Shutdown Push Button, Turn-To-Reset, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 2 7/8 In, Wall Mounting, Operating Temp 15 to 120 F, Red Color, UL, cUL, ADA Standards, For Use With Emergency Systems

Product Reviews

Save 15%. Sign up for Z-mail.