20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Fuel Pump Shutdown Button, Turn-To-Reset

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G0348135| Mfr #: SS-2209PS

$35.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0348135 Mfr #: SS-2209PS
Height: 4-7/8"Material: Polycarbonate
Width: 3-1/4"Operating Temp.: 15 to 120 Degrees F
Item: Fuel Pump Shutdown Push ButtonType: Turn-To-Reset
Depth: 2-7/8"Color: Yellow
Standards: UL, cUL, ADAIncludes: -
Country of Origin (subject to change): United States

Product Description

Fuel Pump Shutdown Push Button, Turn-To-Reset, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 2 7/8 In, Wall Mounting, Operating Temp 15 to 120 F, Yellow Color, UL, cUL, ADA Standards, For Use With Emergency Systems

Product Reviews

Save 15%. Sign up for Z-mail.