Fuel Pump Shutdown Push Button, Red, ADA


$69.17 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1821434 Mfr #: SS-2005PS
Height: 4-7/8"Material: Polycarbonate
Width: 3-1/4"Operating Temp.: 15 to 120 Degrees F
Item: Fuel Pump Shutdown Push ButtonType: Momentary Mushroom
Depth: 2-7/8"Color: Red
Standards: UL, cUL, ADAIncludes: -
Country of Origin (subject to change): United States

Product Description

Fuel Pump Shutdown Push Button, Momentary Mushroom, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 2 7/8 In, Wall Mounting, Operating Temp 15 to 120 F, Red Color, UL, cUL, ADA Standards, For Use With Emergency Systems

Product Reviews

Save 15% when you sign up for Z-mail.