BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Inground Pedestal, H 60 In

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G1774753| Mfr #: STI-9779

$87.57 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: PedestalMaterial: SteelWidth: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1774753 Mfr #: STI-9779
Item: PedestalMaterial: Steel
Width: 11"Height: 60"
For Use With: Access Reader, Intercom, Keypad, Control, EnclosureIncludes: 5 x 5" Mounting Plate
Country of Origin (subject to change): China

Description

Pedestal, Inground, Black Color, Steel Material, Height 60 In, Width 11 In, For Use With Access Reader, Intercom, Keypad, Control, Enclosure, 18.5 Lbs

Reviews