KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Keypad Cover, Polycarbonate, Flush

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G1210492| Mfr #: STI-6514

$15.47 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3"
Includes: Gasket, Mounting Hardware
Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1210492 Mfr #: STI-6514
Width: 3"Includes: Gasket, Mounting Hardware
Color: ClearMounting: Flush
Operating Temp.: -40 to 250 Degrees FItem: Keypad Cover
For Use With: Keypads, Lightswitches, Controls, ButtonsDepth: 3-21/32"
Height: 3"Indoor/Outdoor: Indoor
Back: OpenMaterial: polycarbonate
Standards: UL, cULCountry of Origin (subject to change): United States

Description

Keypad Cover, Open Back, Indoor, Color Clear, Material Polycarbonate, Mounting Flush, Width 3 In., Depth 3-21/32 In., Height 3 In., For Use With Keypads, Lightswitches, Controls, Buttons, Operating Temp. -40 to 250 Degrees F, Standards UL, cUL, Includes Gasket, Mounting Hardware

Reviews