Motion Detector Guard, Steel Wire, Corner

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G0379206| Mfr #: STI-9619

$24.75 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteMaterial: 9 ga. Coated Steel WireBack: Open
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0379206 Mfr #: STI-9619
Color: WhiteMaterial: 9 ga. Coated Steel Wire
Back: OpenMounting: Corner
For Use With: Motion DetectorsHeight: 7-3/4"
Includes: Mounting hardwareItem: Motion Detector Guard
Operating Temp.: -40 to 250 Degrees FIndoor/Outdoor: Indoor, Outdoor
Width: 5-1/3"Depth: 5-5/8"
Country of Origin (subject to change): China

Description

Motion Detector Guard, Open Back, Indoor, Outdoor, Color White, Material 9 ga. Coated Steel Wire, Mounting Corner, Width 5-1/3 In., Depth 5-5/8 In., Height 7-3/4 In., For Use With Motion Detectors, Operating Temp. -40 to 250 Degrees F, Includes Mounting Hardware

Reviews