Motion Detector Guard, Steel Wire, Surface

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G0857875| Mfr #: STI-9621

$21.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 5-3/4"
Includes: Mounting hardware
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0857875 Mfr #: STI-9621
Width: 5-3/4"Includes: Mounting hardware
Color: WhiteOperating Temp.: -40 to 250 Degrees F
Diameter: 7"Back: Open
Item: Motion Detector GuardFor Use With: Motion Detectors
Depth: 4-1/2"Height: 7"
Indoor/Outdoor: Indoor, OutdoorMaterial: 9 ga. Coated Steel Wire
Standards: cULCountry of Origin (subject to change): China

Description

Motion Detector Guard, Open Back, Indoor, Outdoor, Color White, Material 9 ga. Coated Steel Wire, Width 5-3/4 In., Depth 4-1/2 In., Height 7 In., Diameter 7 In., For Use With Motion Detectors, Operating Temp. -40 to 250 Degrees F, Standards CUL, Includes Mounting Hardware

Reviews