BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Pedestal, Base Mount, H 42 In

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G0773385| Mfr #: STI-9780

$91.11 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: PedestalMaterial: SteelWidth: 11"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773385 Mfr #: STI-9780
Item: PedestalMaterial: Steel
Width: 11"Height: 42"
For Use With: Access Reader, Intercom, Keypad, Control, EnclosureIncludes: 5 x 5" Mounting Plate, Flange Cover
Country of Origin (subject to change): China

Description

Pedestal, Base Mount, Black Color, Steel Material, Height 42 In, Width 11 In, For Use With Access Reader, Intercom, Keypad, Control, Enclosure, 13.3 Lbs, Includes 5 x 5 In Mounting Plate, Flange Cover

Reviews