SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Pull Station Cover w/Horn, Surface, 4inD

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G0556062| Mfr #: STI-13420NR

$119.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage: 9VColor: RedMaterial: polycarbonate
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0556062 Mfr #: STI-13420NR
Voltage: 9VColor: Red
Material: polycarbonateMounting: Surface
For Use With: Weather Proof Fire Alarm Pull Stations, Keypads, Intercom, Buttons, Light Switches, PlugsHeight: 8-5/32"
Includes: BatteryItem: Pull Station Cover w/Horn
Operating Temp.: -40 to 120 Degrees FBack: Enclosed
Width: 5-7/16"Features: 95 to 105dB Horn
Depth: 4"Country of Origin (subject to change): United States

Description

Pull Station Cover w/Horn, Enclosed Back, Color Red, Material Polycarbonate, Mounting Surface, Width 5-7/16 In., Depth 4 In., Height 8-5/32 In., For Use With Weather Proof Fire Alarm Pull Stations, Keypads, Intercom, Buttons, Light Switches, Plugs, Operating Temp. -40 to 120 Degrees F, Voltage 9V, Features 95 to 105dB Horn, Includes Battery

Reviews