KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Pull Station Guard, Surface, 5-3/16inD

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G1631944| Mfr #: STI-1230

$66.75 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 6-13/16"
Includes: Mounting hardware
Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1631944 Mfr #: STI-1230
Width: 6-13/16"Includes: Mounting hardware
Color: ClearMounting: Surface
Operating Temp.: -40 to 250 Degrees FItem: Pull Station Guard
For Use With: Fire Alarm Pull StationsDepth: 5-3/16"
Height: 8-7/8"Indoor/Outdoor: Indoor
Back: OpenMaterial: polycarbonate
Standards: UL, cULCountry of Origin (subject to change): United States

Description

Pull Station Guard, Open Back, Indoor, Color Clear, Material Polycarbonate, Mounting Surface, Width 6-13/16 In., Depth 5-3/16 In., Height 8-7/8 In., For Use With Fire Alarm Pull Stations, Operating Temp. -40 to 250 Degrees F, Standards UL, cUL, Includes Mounting Hardware

Reviews