20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Push Button Switch, Blue

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G0329822| Mfr #: SS-2409E

$36.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0329822 Mfr #: SS-2409E
Height: 4-7/8"Material: Polycarbonate
Width: 3-1/4"Item: Push Button Switch
Type: Push, Turn-To-ResetDepth: 3-7/8"
Color: BlueStandards: UL CUL ADA
Country of Origin (subject to change): United States

Product Description

Push Button Switch, Push, Turn-To-Reset, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 2 7/8 In, Wall Mounting, Polycarbonate Housing Material, Blue Color, UL CUL ADA Standards, For Use With Emergency Systems

Product Reviews

Save 15%. Sign up for Z-mail.