Push Button Switch, Green

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G1780125| Mfr #: SS-2105X

$50.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1780125 Mfr #: SS-2105X
Height: 4-7/8"Width: 3-1/4"
Material: PolycarbonateStandards: UL CUL ADA
Item: Push Button SwitchType: Momentary Mushroom
Depth: 3-7/8"Color: green
Country of Origin (subject to change): United States

Product Description

Push Button Switch, Momentary Mushroom, Polycarbonate, Width 3 1/4 In, Height 4 7/8 In, Depth 3 7/8 In, Wall Mounting, Polycarbonate Housing Material, Green Color, UL CUL ADA Standards, For Use With Emergency Systems

Product Reviews

Save 15%. Sign up for Z-mail.