Solar Wireless Driveway Monitor Kit


$139.97 /ea

This item ships free. DetailsStandard ground shipping

Zoro Customers Also Bought

Technical Specifications

Zoro #: G1564832 Mfr #: STI-34100
Mounting: Pole And WallIncludes: Power Supply
Item: Solar Wireless Driveway Monitor KitWidth: 5"
Height: 3.5"Voltage: 120/12 VDC
Sound Rating: 85dBOperating Range: -20 To 120 Degrees F
Country of Origin (subject to change): China

Product Description

Solar Wireless Driveway Monitor Kit, Plastic, Width 5 In., Height 3.5 In., Diameter 5 In., Audible Tone, Decibels 85dB, Frequency Range 433 Mhz, 120/12 VDC, 0.1 AC Amps, Cord Length 6 ft., Pole And Wall Mounting, Polycarbonate Housing Material, Operating Temp. -20 To 120 Degrees F, Green/Black Color, 1000 ft. Coverage, Includes Power Supply

Product Reviews

Save 15% when you sign up for Z-mail.