Safety Technology International

Smoke Detector Guard, Steel Wire, Flush


$27.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color White
  • Material 9 ga Coated Steel Wire
  • Depth 2 3/4 in
  • Height 8 1/4 in
  • Width 8 1/4 in
See all product information