transmitter head for STI-34100

SAFETY TECHNOLOGY INTERNATIONAL| Zoro #: G1551444| Mfr #: STI-34101

$72.37 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Green/BlackItem: Transmitter For 34100Operating Temp.: -20 To 120 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1551444 Mfr #: STI-34101
Color: Green/BlackItem: Transmitter For 34100
Operating Temp.: -20 To 120 Degrees FMounting: Pole And Wall
Coverage: 15 FtFor Use With: Sti-34100
Country of Origin (subject to change): China

Description

Transmitter For 34100, Plastic, Width 5 In., Height 3.5 In., Diameter 5 In., Frequency Range 433 Mhz, 2.8 VDC, Pole And Wall Mounting, Polycarbonate Housing Material, Operating Temp. -20 To 120 Degrees F, Green/Black Color, 15 Ft Coverage, For Use With Sti-34100

Reviews