Universal Stopper Cover, Polycarbonate, Flush Mount, 5 1/2 in W x 8 1/8 in H x 2 5/8 in D

  • Mfr # STI-13010NG

  • Zoro # G8731371


product price:  $48.59
/ea

Key Features

For Use With
Dual Action Pull Stations, Duplex Plugs, Electrical Light Switches, Emergency Buttons, Intercom Stations, Keypads for Entry Systems
Color
Clear, Green
Material
Polycarbonate
Depth
2 5/8 in
Height
8 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STI-13010NG
Zoro #
G8731371
UPC #
662950131052
Country of Origin
United States

Dimensions

Depth
2 5/8 in
Height
8 1/8 in
Width
5 1/2 in
Overall Width
5 3/8 in
Overall Length
8 1/8 in
Overall Depth
2 11/16 in

Details

Item
Universal Stopper Cover
For Use With
Dual Action Pull Stations, Duplex Plugs, Electrical Light Switches, Emergency Buttons, Intercom Stations, Keypads for Entry Systems
Color
Clear, Green
Material
Polycarbonate
Mounting Style
Flush Mount
Operating Temp.
-40 Degrees to 250 Degrees F
Includes
Mounting Hardware
Standards
ADA Compliant, UL/cUL Listed
Indoor/Outdoor
Indoor, Outdoor
Features
Helps Protect Device Against Vandalism and Accidental Damage
Mounting
Surface
Rating
IP56
Product Type
Wall Fixture Guard
IP Rating
IP56
Legend
LIFT HERE
Operating Temperature - Minimum
-40 Degrees F
Water Resistance
Water Resistant
Operating Temperature - Maximum
250 Degrees F
For Location
Indoor, Outdoor
Includes Alarm
No Alarm

Description

Universal Stopper Cover, Indoor, Outdoor, Color Clear, Green, Material Polycarbonate, Mounting Surface, Width 5 1/2 in, Depth 2 5/8 in, Height 8 1/8 in, For Use With Dual Action Pull Stations, Duplex Plugs, Electrical Light Switches, Emergency Buttons, Intercom Stations, Keypads for Entry Systems, Operating Temp. -40 Degrees to 250 Degrees F, Rating IP56, Standards ADA Compliant, UL/cUL Listed, Features Helps Protect Device Against Vandalism and Accidental Damage, Includes Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products